Beli bak mandi bathtub di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. VR-SANITARY Bathtub Corner
    Mulai

    Rp6.999.900

    VR-SANITARY Bathtub Corner
    atribut:
    • Material: Acrylic
  2. Mpoin Bak Mandi
    Mulai

    Rp379.900

    Mpoin Bak Mandi
    atribut:
    • Size (cm): 64x54
  3. VR-SANITARY Bathtub Long
    Mulai

    Rp5.599.900

    VR-SANITARY Bathtub Long
    atribut:
    • Material: Acrylic
  4. TOTO Bak Mandi Standar dengan Anti-Slip Timbul
    Mulai

    Rp6.099.900

  5. VR-SANITARY Bathtub Standing
    Mulai

    Rp21.999.900

    VR-SANITARY Bathtub Standing
    atribut:
    • Material: Acrylic
  6. KOHLER Hourglass Drop In Bathtub W/ K-17295T-CP
    Mulai

    Rp14.999.900

    KOHLER Hourglass Drop In Bathtub W/ K-17295T-CP
    Deskripsi:
    1.5m Drop-In Acrylic Bath.
    atribut:
    • Dimensions (mm): 1524x762x432
    • Material: Acrylic
    • Installation: Drop-in
    • Color: White
  7. TOTO EGG Bak Mandi Batu Alam
    Mulai

    Rp99.999.900

    TOTO EGG Bak Mandi Batu Alam
    atribut:
    • Width (mm): 1800
    • Height (mm): 665
    • Depth (mm): 900
    • Dimensions (mm): 1800x900x665
  8. TOTO Bak Mandi
    Mulai

    Rp7.699.900

  9. KIMSCO Bathtub Whirlpool (Corner)
    Mulai

    Rp31.999.900

    KIMSCO Bathtub Whirlpool (Corner)
    atribut:
    • Dimensions (mm): 1400x1400x415
  10. KIMSCO Bathtub
    Mulai

    Rp13.999.900

  11. Neoplas Baby Bath Tub
    Mulai

    Rp3.099.900

    Neoplas Baby Bath Tub
    atribut:
    • Color: Random Color (Biru, Hijau, Merah)
    • Dimensions (mm): 655x450x200
  12. Lesso Bathtub Fiber (Bak Mandi)
    Mulai

    Rp2.099.900

    Lesso Bathtub Fiber (Bak Mandi)
    atribut:
    • Color: White
    • Size (cm): 170x70x65
  13. MOEN Bathtub & Shower Faucet Combination (Kran Bak Mandi dan Shower)
    Mulai

    Rp6.499.900

    MOEN Bathtub & Shower Faucet Combination (Kran Bak Mandi dan Shower)
    Deskripsi:
    Bathtub spout and fixed showerhead faucet combinations include both bathtub and shower fixtures. These combinations include fixed showerheads with shower arms and flanges, a tub spout with a diverter, and faucet control handles with trim. These components are typically interchangeable without altering the behind-the-wall plumbing and found in single- and multi-family residences, hotels/motels, fitness center locker rooms, and behavioral facilities.
    atribut:
    • ADA Compliance: Yes
    • CEC Compliant: Non CEC Compliant
    • Connection Size (inch): 1/2
    • Connection Type: CC
    • Face Shape: Circle
    • Includes: Shower Arm & Flange, Retainer Clip, Stop Valve Kit, Handle Extension Kit, Stop Tube Kit, Plaster Ground, Cartridge Repair Kit, Escutcheon, Adapter Kit, Handle Kit, Screw, Temperature Limit Stop Kit
    • Includes Cartridge: Yes
    • Includes Check Stop: No
    • Includes Drain Stopper: No
    • Includes Fixed Showerhead: Yes
    • Includes Handheld Showerhead: No
    • Includes Handle: Yes
    • Includes Hot Temperature Limit: Yes
    • Includes Stem: No
    • Includes Trim Plate: Yes
    • Includes Tub Spout: Yes
    • Includes Valve: Yes
    • Ligature Resistant: No
    • Shower Head Material: Metal
    • Shower Valve Type: Pressure Balancing
    • Showerhead Function: Single
    • Showerhead Spray Pattern: Regular
    • Showerhead Type: Wall Mounted
    • Spout Flow Rate (gpm): 6
    • Spout Reach (inch): 5-1/2
    • Standards: ASSE 1016; CSA B125.1; ADA; ASME A112.18.1
    • Trim Finish: Chrome
    • Trim Plate Height (inch): 6-1/2
    • Trim Plate Shape: Circle
    • Trim Plate Width (inch): 6-1/2
    • Tub Spout Connection Type: Slip Fit
    • Tub Spout Type: Pull Up Diverter Spout
  14. TOTO Vasil Set Shower Genggam
    Mulai

    Rp829.900

    TOTO Vasil Set Shower Genggam
    atribut:
    • Flow Rate (L/minute): 8
    • Maximum Water Pressure (MPa): 0.75
    • Minimum Water Pressure (MPa): 0.05
Daftar Harga bak mandi bathtub Terbaru October 2026
VR-SANITARY Bathtub CornerRp6.999.900
Mpoin Bak MandiRp379.900
VR-SANITARY Bathtub LongRp5.599.900
TOTO Bak Mandi Standar dengan Anti-Slip TimbulRp6.099.900
KIMSCO Bathtub Stand AloneRp67.999.900
VR-SANITARY Bathtub StandingRp21.999.900
KOHLER Hourglass Drop In Bathtub W/ K-17295T-CPRp14.999.900
KIMSCO Bathtub Whirlpool (Double)Rp61.999.900
TOTO EGG Bak Mandi Batu AlamRp99.999.900
TOTO Bak MandiRp7.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)